KENIS Test Paper pH 3-Band (Kertas Uji pH)

Sebelum PPN:
Rp1.699.900
Spesifikasi
Effective Range for pH Measurement1 to 11
Length (m)6
Scale Interval1
Width (mm)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Three different indicators are applied separately in three rows, and each color is colored, so it is easy to read and the median value can be determined. The L type has a hydrophobic boundary zone between the rows, and the physical strength is maintained at the same level as when it is dry.

Ulasan Produk

Tidak ada ulasan