ISIS Thin PEEK tube (with color lines)

Sebelum PPN:
Rp8.199.900
Spesifikasi
AS ONE Part Number65-9402-70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
There is a colored line on the outside to identify the tube inner diameter. However, there is no colored line on the 0.18 mm inner diameter type.
Heat resistant (melting point) up to +340°C, continuous use temperature up to +250°C.
The tolerance is ±0.03mm for both inner and outer diameters.
(Note) The thermal and mechanical properties and chemical properties shown are for reference only.
Feature
Specification
●Outer diameter x inner diameter: 1/8inch x 1/16inch●Color: Natural●Length (m): 10●Maximum recommended operating pressure: 27.4MPa

Ulasan Produk

Tidak ada ulasan