ISIS Thin PEEK tube (with color lines)

Sebelum PPN:
Rp1.499.900
Spesifikasi
AS ONE Part Number65-9402-64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
There is a colored line on the outside to identify the tube inner diameter. However, there is no colored line on the 0.18 mm inner diameter type.
Heat resistant (melting point) up to +340°C, continuous use temperature up to +250°C.
The tolerance is ±0.03mm for both inner and outer diameters.
(Note) The values of thermal and mechanical properties and chemical properties shown are for reference only and are not guaranteed values. They may vary significantly depending on the conditions of use and the environment.
Please pay attention to the length when ordering.
Feature
Specification
●Outer diameter x inner diameter: 1/16inch x 1.00mm●Color line: Gray●Maximum operating pressure: 16MPa

Ulasan Produk

Tidak ada ulasan