ADVANTEC Silica filter paper QR-100, 100 sheets

Sebelum PPN:
Rp1.799.900 - Rp8.999.900
Spesifikasi
Mass (g/m²)85
Maximum Operating Temperature (°C)1000
Pressure loss (kPa)0.45
Thickness (mm)0.38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It contains less metal components than glass filter paper and can withstand temperatures up to 1,000°C.
Compared to ordinary glass filter paper, it adsorbs almost no acidic gases such as SOx and NOx.
Suitable for measuring airborne dust concentrations (high-volume/low-volume air samplers) and analyzing collected dust.
This is a silica filter paper that does not contain an alumina binder.
It has the highest collection efficiency among silica filter papers and can capture dust with high precision.
Because it does not contain an alumina binder, it is not reactive with acid gases or sulfuric acid mist, making it suitable for accurate measurement of dust volume and metal analysis of collected dust.
It is used to measure the dust concentration in high-temperature exhaust gas.
Feature
Specification
●34mm●Binder: None●Collection efficiency (0.3μm DOP%): 99.99

Ulasan Produk

Tidak ada ulasan