KENIS Test Paper Ion Semi-Quantitative QUANTOFIX (Kertas Uji)

Sebelum PPN:
Rp2.099.900 - Rp4.399.900
Spesifikasi
Length (mm)95 sticks
TypeStick
Width (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
● Replace the ion concentration with the degree of discoloration by using the specific reaction between the test paper containing the coloring reagent and the ions in the sample solution, and perform semi-quantitative determination.
*Do not expose to sunlight, high temperature and humidity, and store in a cool, dry place below +30°C. *Please use immediately after opening regardless of the expiration date.

Ulasan Produk

Tidak ada ulasan