ADVANTEC Resin vacuum filtration filter holder KPP-90

Sebelum PPN:
Rp15.999.900
Spesifikasi
AS ONE Part Number65-0884-73
Filter Size (mm)Φ90
Mass (g)465
Operating Temperature (°C)0 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a PP holder compatible with 90mm membrane filters used to prepare test solutions for soil analysis.
Compared to conventional glass holders, there is less leaching, especially of boron, which is an analytical parameter in soil analysis.
Made of PP, it is lightweight and break-resistant.
To comply with the "Notice Partially Amending Environmental Standards for Soil Contamination" that came into effect on April 1, 2019, please use the cellulose mixed ester type membrane filter (A045A090C).
Feature
Specification
●Support screen: PP ●Funnel capacity: 700 mL ●Funnel maximum scale display: 600 mL ●Effective filtration area: 43.0 cm2

Ulasan Produk

Tidak ada ulasan