ADVANTEC Quantitative filter paper No.7 100 sheets

Sebelum PPN:
Rp4.999.900
Spesifikasi
AS ONE Part Number64-1175-73
Ash Content (%)0.01
Burst Strength (kPa)39
Mass (g/m²)87
Maximum Operating Temperature (°C)120
Product NameNo.7
Thickness (mm)0.18
Water Absorption (cm)7
pH Range0 to 12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is made from cellulose fibers that are over 99% α-cellulose.
Pure cellulose fibers are treated with hydrochloric acid and hydrogen fluoride to reduce the distribution content to a low level of approximately 0.01%, allowing for highly accurate quantitative analysis.
It is particularly used for precise analysis.
Feature
Specification
●300mmx300mm ●Drainage time (s): 200

Ulasan Produk

Tidak ada ulasan