ADVANTEC Quantitative filter paper No.6 100 sheets

Sebelum PPN:
Rp419.900 - Rp5.099.900
Spesifikasi
Ash Content (%)0.01
Burst Strength (kPa)49
Mass (g/m²)103
Maximum Operating Temperature (°C)120
Product NameNo.6
Thickness (mm)0.2
Water Absorption (cm)6
pH Range0 to 12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is made from cellulose fibers that are over 99% α-cellulose.
Pure cellulose fibers are treated with hydrochloric acid and hydrogen fluoride to reduce the distribution content to a low level of approximately 0.01%, allowing for highly accurate quantitative analysis.
It is commonly used as quantitative filter paper and is suitable for small amounts of sediment.
Feature
Specification
●JIS P 3801: 6 types ●Drainage time (s): 300 ●60mm

Ulasan Produk

Tidak ada ulasan