ADVANTEC Quantitative Filter Paper No.3, 100 Sheets, Center Hole Type

Sebelum PPN:
Rp1.699.900 - Rp3.299.900
Spesifikasi
Ash Content (%)0.01
Burst Strength (kPa)49
Mass (g/m²)113
Maximum Operating Temperature (°C)120
Product NameNo.3
Thickness (mm)0.23
Water Absorption (cm)7.5
pH Range0 to 12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is made from cellulose fibers that are over 99% α-cellulose.
Pure cellulose fibers are treated with hydrochloric acid and hydrogen fluoride to reduce the distribution content to a low level of approximately 0.01%, allowing for highly accurate quantitative analysis.
It has a relatively fast filtration speed and is used for quality control in the production process.
Feature
Specification
●204mm C-22●Drainage time (s): 130

Ulasan Produk

Tidak ada ulasan