ADVANTEC Qualitative Filter Paper No.2 100 Sheets (Kertas Saring Kualitatif)

Sebelum PPN:
Rp159.900
Spesifikasi
AS ONE Part Number4-904-03
Ash Content (%)0.1
Burst Strength (kPa)122
Drainage Time (s)80
Mass (g/m²)125
Maximum Operating Temperature (°C)120
Product NameNo.2
Thickness (mm)0.26
Water Absorption (cm)8
pH Range0 to 12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The raw material is cellulose fiber containing over 99% α-cellulose.
It retains precipitates well and is commonly used in qualitative analysis where precision is required.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan