ADVANTEC Filter Paper Qualitative No.2 100 Sheets (Kertas Saring Kualitatif)

Sebelum PPN:
Rp169.900 - Rp20.999.900
Spesifikasi
Allowable Temperature (°C)Maximum: 120
Ash0.001
Mass (g/m²)125
Thickness (mm)0.26
Water Absorption (cm)8
pH Range0 to 12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is made from cellulose fibers that are over 99% α-cellulose.
It retains precipitates well and is commonly used in qualitative analysis requiring precision.
Feature
Specification
●JIS P 3801: Type 2 ●Collection efficiency (0.3μmDOP%): 80●Drainage time (s): 80●120mmx180mm

Ulasan Produk

Tidak ada ulasan