ADVANTEC Filter Paper Qualitative No.1 100 Sheets (Kertas Saring Kualitatif)

Sebelum PPN:
Rp149.900 - Rp10.999.900
Spesifikasi
Allowable Temperature (°C)Maximum: 120
Ash0.001
Mass (g/m²)90
Thickness (mm)0.2
Water Absorption (cm)9
pH Range0 to 12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The raw material is cellulose fiber containing over 99% α-cellulose.
It has a fast filtration speed and is suitable for filtering coarse precipitates such as iron hydroxide.
Feature
Specification
●JIS P 3801: Type 1 ●Collection efficiency (0.3μmDOP%): 65 ●Drainage time (s): 45 ●35mm

Ulasan Produk

Tidak ada ulasan