ADVANTEC Qualitative Filter Paper No. 131, 100 Sheets, Center Hole Type

Sebelum PPN:
Rp579.900 - Rp9.799.900
Spesifikasi
Allowable Temperature (°C)Maximum: 120
Ash0.001
Mass (g/m²)140
Thickness (mm)0.25
Water Absorption (cm)6
pH Range0 to 12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is made from cellulose fibers that are over 99% α-cellulose.
This is a crepe-type filter paper with an uneven surface, and is used when filtration of viscous liquids or when rapid filtration is required.
Feature
Specification
●JIS P 3801: 3 types ●Collection efficiency (0.3μmDOP%): 90 ●Drainage time (s): 240 ●470mm C-40

Ulasan Produk

Tidak ada ulasan