ISIS PTFE Tubing BLS Series

Sebelum PPN:
Rp1.299.900 - Rp2.999.900
Spesifikasi
Length (m)10
Operating Temperature Range (°C)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Although it is chemical resistant to most HPLC solvents, it is not suitable for organic solvents such as halides and aromatics. Since it is soft, it is suitable for low pressure use, but it has the advantage of being easy to flange (flare) when connecting tubes. The outer diameter tolerance is ± 0.05 mm, and the continuous use temperature is + 260 ° C. Compliant with USP Class VI of the United States Pharmacopeia.

Ulasan Produk

Tidak ada ulasan