ADVANTEC PTFE Filter Paper PF050

Sebelum PPN:
Rp1.199.900
Spesifikasi
AS ONE Part Number64-1192-80
Applicable rod diameter (Φmm)30
Collection Efficiency (%)85(0.3μmDOP)
Dimensions (mm)Φ55
Mass (g/m²)210
Porosity (%)73
Pressure loss (kPa)0.26
Thickness (mm)0.36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A sheet-like filter with high flexibility and elasticity made from pure fibrous tetrafluoroethylene resin (PTFE).
Stable continuous use is possible in the temperature range of -120 to 260 ° C, and autoclave sterilization, dry heat sterilization, and ethylene oxide gas sterilization are also possible.
It has excellent chemical resistance that is not attacked by acids, alkalis, oxidants, organic solvents, etc., and most chemicals other than special chemicals such as fluorine gas under high temperature and high pressure, chlorine trifluoride, and molten alkali metals. Can be used for.
Due to its hydrophobicity (water-repellent property), it is not easily affected by humidity in gas filtration, and it hardly adsorbs acid gas.
Since the filter is specially treated when it is manufactured, there is almost no fiber detached from the filter.
After filtration, the filter can be used repeatedly by cleaning it with chemicals.
It has a low coefficient of friction and also has characteristics such as electrical properties, non-adhesiveness, and releasability, so the residue on the filter after filtration can be easily recovered compared to cellulose filter paper.
Research / development / quality control / manufacturing

Ulasan Produk

Tidak ada ulasan