ISIS PTFE collection bag made of PFA

Sebelum PPN:
Rp859.900 - Rp1.599.900
Spesifikasi
Heat Resistance Temperature (°C)260
MaterialMade of PFA
Thickness (mm)0.05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A collection bag in which two fluororesin sheets are welded on three sides.
It is suitable as a temporary substitute bag for various fluororesin containers as a sample bag for which chemical resistance is required.
PFA products are suitable for lightweight items.

Ulasan Produk

Tidak ada ulasan