ISIS PTFE collection bag made of FEP

Sebelum PPN:
Rp1.499.900 - Rp3.099.900
Spesifikasi
Heat Resistance Temperature (°C)200
MaterialMade by FEP
Thickness (mm)0.12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A collection bag in which two fluororesin sheets are welded on three sides.
It is suitable as a temporary substitute bag for various fluororesin containers as a sample bag for which chemical resistance is required.
FEP products are suitable for heavy objects.

Ulasan Produk

Tidak ada ulasan