ISIS PP Disposable Chip

Sebelum PPN:
Rp469.900
Spesifikasi
AS ONE Part Number65-9402-71

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a female lure adapter with a flat-cut ultra-fine nozzle at the tip.
Because it is non-metallic, an all-resin tube line can be formed by inserting the nozzle into an extremely thin tube.
The flexible nozzle is also ideal for tight spaces and various dispensing tasks.
Made entirely of polypropylene (PP), it can be sterilized by autoclave (+121°C).
Intended for scientific experiments and research, not for medical use.
Feature
Specification
●Shape: Straight pipe●Outer diameter x inner diameter x length (mm): 0.8 x 0.6 x 27●Gauge: 21G●Size (mm): 12 x 41L

Ulasan Produk

Tidak ada ulasan