KENIS Portable pH meter

Sebelum PPN:
Rp4.999.900
Spesifikasi
Accuracy± 0.07 pH (pH 5-9), ± 0.1 pH (pH 4-10), ± 0.2 pH (others)
Calibration1 or 2 points (manual)
Functionhold
Included AccessoriespH electrode (PE-11)
Main Unit Dimensions (mm)135x60x33
Mass (g)Approximately 200 (including batteries)
Measuring Range (pH)0 to 14
Power Supply006P (9V) battery x 1 (included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A low-cost pH meter with a digital display and a handy type.
The large screen display makes it easy to read the measured values.
With a simple operation of 2 buttons (power, hold), you can measure without hesitation.

Ulasan Produk

Tidak ada ulasan