ISIS Polyethylene disposable sampler (24 pieces)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Capacity (ml)300
Mass (g)60
Outer Diameter (φmm)40
Overall Length (cm)36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A sampler that draws groundwater several tens of meters or more directly below from a hole with a minimum diameter of 5 cm, a pipe or a deep well, and collects water. It is individually wrapped in a polyethylene bag that does not contain plasticizer, so you can use it immediately with confidence.

Ulasan Produk

Tidak ada ulasan