ISIS Otar hand pump + PVDF

Sebelum PPN:
Rp14.999.900
Spesifikasi
Compatible Container(Inner height) 420-700 mm
Discharge Rate (L/minute)20
Material (Wetted Part)PVDF
Pipe Length (mm)Emission: about 280
Pipe diameter (Φmm)Wetted: 16
TGK Part Number7648322

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a compact design that collects non-viscous liquid (up to about 500 mPa / S) by operating the upper red ball (made of PVC).
It can be connected to bottles, plastic cans, tanks, etc. with a diameter of 30 to 70 mm using the attached PVC stopper.
The absorption pipe can be cut short according to the inner height of the container.
When the required amount of water is sampled, open the PP valve under the red ball to release the pressure and drain the liquid inside.
The drain pipe length is not adjustable.
Can be disassembled and washed.

Ulasan Produk

Tidak ada ulasan