ISIS Omnifit(R)GL45 bottle cap with UNF port

Sebelum PPN:
Rp6.199.900
Spesifikasi
AS ONE Part Number65-6891-97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a screw standard GL45 bottle cap that connects optional accessories for UNF ports or adapters with the same male screw standard to ports with 2 to 4 1/4-28 UNF female screw SUS304 inserts on the white body top.
There are types with all valves and types without all valves for each connecting tube line.
The port spacing is 9mm for the 2-port type, 8mm for the 3-port type, and 5mm for the 4-port type.
O
Feature
Specification
●Number of ports without valve: 4

Ulasan Produk

Tidak ada ulasan