ISIS Omnifit(R)GL45 bottle cap with UNF port
#Grup produk P113068579
Sebelum PPN:
Rp5.299.900 - Rp16.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a screw standard GL45 bottle cap that connects optional accessories for UNF ports or adapters with the same male screw standard to ports with 2 to 4 1/4-28 UNF female screw SUS304 inserts on the white body top.
There are types with all valves and types without all valves for each connecting tube line.
The port spacing is 9mm for the 2-port type, 8mm for the 3-port type, and 5mm for the 4-port type.
With all valves, the length of the tube can be changed depending on the size of the bottle to be connected, and each valve can be turned on/off to be used as a bottle cap for liquid waste containers for various HPLC and analytical instruments.
A PTFE tube (approximately 30 cm long) with an outer diameter of 1/8" is installed in advance on the inside of the bottle cap corresponding to each port, except for one location.
The blue cap part is made of polypropylene (PP), the white body that comes into contact with the liquid is made of PTFE, and the ON/OFF plug is made of PCTFE.
While attaching or removing the cap, the structure allows only the cap to be rotated freely while preventing the tube already connected to the port from twisting.
For tube adapters etc. that connect to the port section, please see "Related Products" for this product.
There are types with all valves and types without all valves for each connecting tube line.
The port spacing is 9mm for the 2-port type, 8mm for the 3-port type, and 5mm for the 4-port type.
With all valves, the length of the tube can be changed depending on the size of the bottle to be connected, and each valve can be turned on/off to be used as a bottle cap for liquid waste containers for various HPLC and analytical instruments.
A PTFE tube (approximately 30 cm long) with an outer diameter of 1/8" is installed in advance on the inside of the bottle cap corresponding to each port, except for one location.
The blue cap part is made of polypropylene (PP), the white body that comes into contact with the liquid is made of PTFE, and the ON/OFF plug is made of PCTFE.
While attaching or removing the cap, the structure allows only the cap to be rotated freely while preventing the tube already connected to the port from twisting.
For tube adapters etc. that connect to the port section, please see "Related Products" for this product.
Feature
Specification●Number of ports with valve: 4
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































GL45%20bottle%20cap%20with%20UNF%20port/g3P113068579-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
