ISIS Multiple remote stirrer

Sebelum PPN:
Rp97.999.900
Spesifikasi
Environmental Conditions to Use-10 to + 56 ° C (at 100% humidity), ± 0 to + 50 ° C (in water)
Mass (kg)7.5
Number Of Stirring60
Outer Dimensions, Width W x Depth D x Height H (mm)240x420x35
Pitch of Agitational Point (mm)33
Power SupplySupplied from the attached analog controller (model: HP90407)
RemarkA multiple stirrer that can be used in water, allowing multiple samples to be stirred simultaneously under the same conditions.
Rotation Speed (rpm)130 to 1000 (Switch without notice) * When using the attached analog controller (model: HP90407)
Stirring Capacity7W
Stirring Capacity (ml)0.1 to 10
TGK Part Number7630813
TypeRemote / Multiple type (Underwater use possible)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The stirrer body is waterproof and can be used underwater.
Since it is an electromagnetic induction method, stable operation without vibration and noise is possible.
By using a digital controller, it is possible to control the rotation speed with higher output (large capacity stirring, high speed rotation) and more reliable rotation speed than the standard accessory controller.
Telemodur (HP90407) is included as standard.

Ulasan Produk

Tidak ada ulasan