KENIS Mist Gun Starter Kit (Includes 5L of Special Fluid)

Sebelum PPN:
Rp4.699.900
Spesifikasi
Battery Capacity (mAh)2200
Bottle Capacity (ml)380
Mass (g)850
Size202x67x213mm
Spraying Distance (m)1.5 to 2.5
Voltage Rating (V)DC12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The main disinfecting ingredient, silver ions, are not a temporary disinfectant; spraying once a day provides antibacterial effects that last for 24 hours.
Because it is an ultra-fine mist, there is no need to wipe it off.
Comes with a light auxiliary function for easy visibility.
Feature
Specification
Dedicated disinfectant solution: Ingredients: Purified mercury

Ulasan Produk

Tidak ada ulasan