KENIS Microscope

Sebelum PPN:
Rp37.999.900 - Rp49.999.900
Spesifikasi
DimmabilityPossible
Frame RateMaximum 30fps (camera)
Image Sensor1/3 type CMOS (camera)
LightingWhite LED ring light (with stepless dimming function)
Magnification (times)17 to 110 (when using a 10-inch monitor)
Number of Effective Pixel4 million pixels (camera)
Operation Distance (mm)105
Optical Magnification0.7 to 5x
OutputHDMI microUSB Wi-Fi (camera)
Power SupplyAC adapter
Save formatStill image: JPG/BMP, video: MP4 (camera)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A microscope equipped with a 4-megapixel camera. It comes standard with functions necessary for quality control and research, such as shooting, saving captured images, measurement, and light source color adjustment. Simply turn the zoom dial to easily switch from low to high magnification. You can use the included mouse to perform operations such as shooting and changing shooting conditions. The DMSZ7P comes with a monitor, so you just turn it on and it's ready to go.

Ulasan Produk

Tidak ada ulasan