KENIS Micro Syringe Pump

Sebelum PPN:
Rp109.999.900 - Rp129.999.900
Spesifikasi
Accuracy±<0.35%
Compatible Syringe0.5μL to 60mL Max 2 bottles
Dimensions (mm)240x195x125
Power Input (V)AC100(50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This micro syringe pump boasts high precision and repeatability thanks to the use of a high-resolution stepping motor. The large color LCD display allows you to see at a glance the settings, elapsed time, elapsed volume, and other status during operation. Data for over 140 syringes from frequently used manufacturers is stored in the pump itself. Setting is easy; simply call up the syringe library.
* If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.
Feature
Specification
[Working distance] 0.0528 μm/step

Ulasan Produk

Tidak ada ulasan

Halaman Terkait