ADVANTEC Membrane Filter T Series

Sebelum PPN:
Rp5.699.900 - Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent chemical resistance and is not affected by most acids, alkalis, or organic solvents.
It can be used in a temperature range of -120°C to 260°C and can be sterilized using steam, autoclave, ethylene oxide gas, etc.
Because it is water-repellent, it allows oil and organic solvents to pass through but does not allow water to pass through.
It does not deteriorate or change under a wide range of conditions and is virtually unaffected by ultraviolet rays.
Its low friction makes it non-sticky and peelable, making it easy to remove filtration residue from the filter.
Feature
Specification
●Acetone filtration rate (mL/min cm2): 300●T100A013A 100 sheets

Ulasan Produk

Tidak ada ulasan