ADVANTEC Membrane filter J010A series

Sebelum PPN:
Rp5.099.900 - Rp15.999.900
Spesifikasi
Porosity (%)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is easy to handle and can be easily set into the holder.
It can be used in temperatures ranging from -35°C to 130°C and can be sterilized using steam, autoclave, ethylene oxide gas, etc.
Because it is water-repellent, it allows oil and organic solvents to pass through but does not allow water to pass through.
Its low friction makes it non-sticky and releasable, making it easy to remove filter residue.
Feature
Specification
●Acetone filtration rate (mL/min cm2): 65.4●J010A013A 100 sheets

Ulasan Produk

Tidak ada ulasan