ADVANTEC Membrane Filter C Series

Sebelum PPN:
Rp3.299.900 - Rp16.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compared to the cellulose mixed ester type, it has superior strength, making it easier to handle when setting the filter in the filter, and it can withstand autoclave sterilization, ethylene oxide gas sterilization, and dry heat sterilization (180°C).
Because the material is inert, proteins and other components of the filtrate are hardly adsorbed onto the filter.
Compared to the cellulose mixed ester type, it is more resistant to alcohols.
Feature
Specification
●C300A013A 100 sheets●Air filtration rate (mL/min cm2): 54●Water filtration rate (mL/min cm2): 500

Ulasan Produk

Tidak ada ulasan