ISIS Magnetic stirrer
#Grup produk P113066535
Spesifikasi
| Input Power (V) | AC100(50/60Hz) |
|---|---|
| Main Unit Dimensions, Width W x Depth D x Height H (mm) | 160x250x80 |
| Mass (kg) | 1 |
| Maximum Power Consumption (W) | 7 |
| Mode | Pulse mode: Reverse every 30 to 99 seconds |
| Motor | DC motor |
| Number Of Stirring | 1 place |
| Operating Temperature/Humidity Range | 5-40 °C, less than 80% |
| Rated operating voltage (V) | DC24 |
| Rotation Speed (rpm) | 200-2200 (in 10 increments) |
| Stirring Capacity (ml) | 50 to 5000 |
| TGK Part Number | 7630831 |
| Top Panel Dimensions, Width W x Depth D (mm) | 115x130 |
| Waterproof Protection Grade | IP21 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A magnetic stirrer with excellent visibility that digitally displays the number of revolutions and various set values.
The exterior of the main body is made of ABS resin and polycarbonate (PC), and the top plate is made of stainless steel (SUS304), which has excellent chemical resistance, and supports a wide range of capacities of up to 5L.
In addition to the constant direction rotation mode, the rotation direction is switched alternately left and right every 30 to 99 seconds, a pulse mode that improves stirring efficiency as an inversion stirrer, and the time to stop operation is set in the range of 1 to 999 minutes or 1 to 999 hours. The timer operation function that can be performed and the pulse mode and timer operation function can be used together.
We recommend a rotor of 25 to 60 mm.
The exterior of the main body is made of ABS resin and polycarbonate (PC), and the top plate is made of stainless steel (SUS304), which has excellent chemical resistance, and supports a wide range of capacities of up to 5L.
In addition to the constant direction rotation mode, the rotation direction is switched alternately left and right every 30 to 99 seconds, a pulse mode that improves stirring efficiency as an inversion stirrer, and the time to stop operation is set in the range of 1 to 999 minutes or 1 to 999 hours. The timer operation function that can be performed and the pulse mode and timer operation function can be used together.
We recommend a rotor of 25 to 60 mm.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
