KENIS Kuniron vacuum hose

Sebelum PPN:
Rp289.900 - Rp1.299.900
Spesifikasi
Heat Resistance Temperature (°C)About 100
Length (m)1
MaterialPolyolefin elastomer
Vacuum Pressure Resistance (Pa)0.133

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it has excellent ozone resistance and weather resistance, it does not crack. Good oxidation resistance, chemical resistance, and oil resistance. It also has excellent swelling resistance. It has heat resistance and low temperature impact resistance. Made of a special elastomer that is highly flexible and has functionality that can be used in high vacuum. The finish of the appearance remains soft and smooth forever.

Ulasan Produk

Tidak ada ulasan