KENIS Kenneth Zoom Stereo Microscope

Sebelum PPN:
Rp29.999.900
Spesifikasi
EyepieceWide field of view SWF10 x (2 pieces) + number of fields of view: 22
Included AccessoriesDust cover, rubber eyecup, adapter (C-mount 0.5x)
Lens Tube FormatTrinocular tube (C-mount) 45° tilt tube, 360° rotation, eye width adjustment, diopter adjustment
Lighting deviceEpi-illumination / transmission lighting (LED light source) + simultaneous lighting possible + with dimming device
Mass (kg)About 6
Objective Lens0.8-5.0 x (zoom ratio: 6.25)
Operation Distance (mm)100
Overall Magnification8 to 50x
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeApproximately 300x360x400mm
TypeThree eyes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The zoom knob allows you to easily magnify from 8 to 50 times.
Both the reflected and transmitted illumination use LED light sources with dimming devices, making them safe for observing samples and organisms that are sensitive to heat.
Feature
Specification
Stage: Acrylic plate (one each of white and black), clear glass

Ulasan Produk

Tidak ada ulasan