KENIS High speed micro centrifuge

Sebelum PPN:
Rp26.999.900
Spesifikasi
Dimensions (mm)256x225x155
Included AccessoriesRotor (for 1.5mL / 2mL x 12), fixing nut, rotor lid, rotor lid, screwdriver, AC adapter
Mass (kg)6
Maximum Centrifugal Force (G)15100xg
Maximum Rotation Speed (rpm)15000
Power SupplyAC100 to 240V,50/60Hz,3A
Speed Setting500-15000rpm (every 100rpm)
Timer30 seconds to 99 minutes, continuous
Treatment Volume (ml)0.2/0.5/1.5/2.0x12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-speed micro centrifuge that uses a large LED display that is easy to see. Powerful centrifugal operation is possible with a maximum centrifugal force of 15100 x g and a maximum rotation speed of 15000 rpm. Up to 10 operating conditions can be recorded. The lid will open automatically after centrifugation.

Ulasan Produk

Tidak ada ulasan