KENIS He-Ne laser light source

Sebelum PPN:
Rp35.999.900
Spesifikasi
Dimensions (mm)53x69x300
FeatureRandom polarization
Mass (kg)1
Output (mW)0.6
TypeHe-Ne gas laser
Wavelength (nm)632.8 (red)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The square structure with integrated power supply is adopted, and the lens and optical axis can be easily adjusted. Recommended as a laser light source for physics experiments related to optics such as wavelength measurement and speed of light measurement.
* Do not expose the laser light directly to your eyes.

Ulasan Produk

Tidak ada ulasan