ADVANTEC Glass filter paper PG-45 100 sheets

Sebelum PPN:
Rp8.799.900 - Rp21.999.900
Spesifikasi
Mass (g/m²)44
Maximum Operating Temperature (°C)260
Pressure loss (kPa)0.15
Thickness (mm)0.12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The surface of the glass filter paper is covered with fluororesin (tetrafluoroethylene resin), making it water-repellent and highly moisture-absorbent, meaning that it is hardly affected by humidity when measuring dust concentrations in the air.
It has a high maximum operating temperature and can be used stably up to 260°C.
Because it uses a highly safe fluororesin binder, it hardly adsorbs acidic gases such as SOx and NOx.
Feature
Specification
●10mm●Binder: Fluorine resin binder●Moisture absorption amount (mg): ≦0.17●Collection efficiency (0.3μm DOP%): 97.5

Ulasan Produk

Tidak ada ulasan