ADVANTEC Glass filter paper GS-25 series

Sebelum PPN:
Rp669.900 - Rp14.999.900
Spesifikasi
Mass (g/m²)70
Maximum Operating Temperature (°C)120
Pressure loss (kPa)0.32
Thickness (mm)0.21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product has been treated with an organic binder (acrylic resin).
It has higher strength than products without binder treatment and prevents fibers from coming off, so it is used for liquid filtration.
It has a pore size of approximately 1 μm and is widely used to measure suspended solids (SS) in water as specified in JIS K 0101 (testing methods for industrial water) and JIS K 0102 (testing methods for industrial wastewater).
It is used as a tape sampler for beta-ray atmospheric dust continuous measurement equipment.
Feature
Specification
●GS-25 50mm 100 sheets●Binder: Yes●Collection efficiency (0.3μm DOP%): 99.9●Drainage time (s): 15

Ulasan Produk

Tidak ada ulasan