ADVANTEC Glass filter paper GD-120, 50 sheets

Sebelum PPN:
Rp399.900 - Rp11.999.900
Spesifikasi
Mass (g/m²)123
Maximum Operating Temperature (°C)500
Pressure loss (kPa)0.17
Thickness (mm)0.51

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Its particle capture performance is between that of the GA-100 and GA-200.
It is generally used for liquid clarification and as a prefilter for membrane filters.
Feature
Specification
●45mm●Binder: None●Collection efficiency (0.3μm DOP%): 97●Drainage time (s): 14

Ulasan Produk

Tidak ada ulasan