ADVANTEC Glass filter paper GC-90 series

Sebelum PPN:
Rp1.599.900 - Rp17.999.900
Spesifikasi
Mass (g/m²)100
Maximum Operating Temperature (°C)120
Pressure loss (kPa)0.42
Thickness (mm)0.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product has been treated with an organic binder (acrylic resin).
It has the highest particle capture performance among glass filter paper binder treatments and is used to capture fine particles in liquids.
It can also be used as a prefilter for membrane filters.
In the case of gas filtration, it has high collection efficiency and is excellent at capturing aerosols such as fine particles and oil mist in the air.
Feature
Specification
●GC-90 300mm 10 sheets●Binder: Yes●Collection efficiency (0.3μm DOP%): 99.99●Drainage time (s): 20

Ulasan Produk

Tidak ada ulasan