ADVANTEC Glass Filter Paper GC-50H 10 Sheets

Sebelum PPN:
Rp12.999.900
Spesifikasi
Mass (g/m²)48
Maximum Operating Temperature (°C)500
Pressure loss (kPa)0.52
Thickness (mm)0.19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Among glass filter papers, this product is the thinnest in thickness and has high particle capture performance.
It is particularly suitable for liquid scintillation counting.
For dioxin sampling in water, we also offer the GC-50H, which is a GC-50 that has been heat-treated at 450°C for 4 hours.
Feature
Specification
●293mm●Binder: None●Collection efficiency (0.3μm DOP%): 99.99●Drainage time (s): 28

Ulasan Produk

Tidak ada ulasan