ADVANTEC Glass filter paper GA-200 series

Sebelum PPN:
Rp429.900 - Rp18.999.900
Spesifikasi
Mass (g/m²)175
Maximum Operating Temperature (°C)500
Pressure loss (kPa)0.35
Thickness (mm)0.74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is 0.74mm thick, has high sediment retention, and is suitable for filtering liquids containing large amounts of sediment.
It has a fast filtration speed and is suitable for filtering highly viscous liquids.
Feature
Specification
●GA-200 9mm 50 sheets●Binder: None●Collection efficiency (0.3μm DOP%): 99.9●Drainage time (s): 15

Ulasan Produk

Tidak ada ulasan