ADVANTEC Filter Paper Glass Fiber GA-200 (Kertas Saring Serat Kaca)

Sebelum PPN:
Rp1.199.900
Spesifikasi
AS ONE Part Number4-908-35
Basis Weight (g/m²)175
Collection Efficiency (%)99.9(0.3μmDOP%)
Diameter (Φcm)5.5
Drainage Time (s)15
MaterialBorosilicate glass fiber
Maximum Operating Temperature (°C)500
Pressure loss (kPa)0.35
TGK Part Number567-40-21-17
Thickness (mm)0.74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a thickness of 0.74 mm, it has a high sediment retention capacity and is suitable for filtering liquids containing large amounts of precipitate.
It has a high filtration rate and is suitable for filtering highly viscous liquids.
Feature
Specification
1 packaging: 50 sheets

Ulasan Produk

Tidak ada ulasan