ISIS GL45 bottle cap with Omnifit(R) connector (J series)
#Grup produk P113063796
Sebelum PPN:
Rp13.999.900 - Rp21.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a threaded standard GL45 bottle cap that connects semi-rigid and rigid tubes with an outer diameter of 1 to 4 mm using the small-diameter Viton O-rings (2 large, 1 small) that are included inside the connector cap.
By using the separately included PTFE cone for 1/16" outer diameter tube and optional accessories, the wetted parts can be made entirely of fluorine resin.
The connectors can be attached and detached, and a PTFE tube (approximately 30cm long) with an outer diameter of 1/8" is pre-attached to the inside of the bottle cap corresponding to each connector, except for one place.
The length of the tube can be changed depending on the size of the bottle to be connected, and each valve can be turned on/off to be used as a bottle cap for waste liquid containers for various HPLC and analytical instruments.
The blue cap part is made of polypropylene (PP), the white body that comes into contact with the liquid is made of PTFE, the ON/OFF plug is made of PCTFE, and there is a SUS304 female screw on the top of the white body.
The structure allows only the GL45 cap to be rotated freely while preventing the tube already connected to the connector cap from twisting while attaching or removing the cap.
By using the separately included PTFE cone for 1/16" outer diameter tube and optional accessories, the wetted parts can be made entirely of fluorine resin.
The connectors can be attached and detached, and a PTFE tube (approximately 30cm long) with an outer diameter of 1/8" is pre-attached to the inside of the bottle cap corresponding to each connector, except for one place.
The length of the tube can be changed depending on the size of the bottle to be connected, and each valve can be turned on/off to be used as a bottle cap for waste liquid containers for various HPLC and analytical instruments.
The blue cap part is made of polypropylene (PP), the white body that comes into contact with the liquid is made of PTFE, the ON/OFF plug is made of PCTFE, and there is a SUS304 female screw on the top of the white body.
The structure allows only the GL45 cap to be rotated freely while preventing the tube already connected to the connector cap from twisting while attaching or removing the cap.
Feature
Specification●Number of connectors: 2
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20connector%20(J%20series)/m4P113063796-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
