KENIS Full Run F-5500-A

Sebelum PPN:
Rp10.999.900 - Rp63.999.900
Spesifikasi
ColorBlack
HardnessA60
Length (m)About 15
MaterialFluororubber
Maximum Operating Temperature (°C)204

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A tube made of a fluorine-based elastomer with a unique composition. It can be used in harsh environments where other tubes are prone to deterioration. It can be used continuously even at a high temperature of 204 ° C. It is resistant to corrosive solutions, oils, fuels, solvents and inorganic acids. Due to its opaque black color, the transferred fluid is not affected by external light. It has moderate flexibility and elasticity, and is also suitable for transferring corrosive solutions with a roller pump.

Ulasan Produk

Tidak ada ulasan