ADVANTEC Filter paper No.51B 100 sheets

Sebelum PPN:
Rp1.299.900 - Rp6.699.900
Spesifikasi
Ash Content (%)0.06
Mass (g/m²)87
Maximum Operating Temperature (°C)120
Product NameNo.51B
Thickness (mm)0.17
Water Absorption (cm)7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chromatography filter paper.
Made from pure cellulose fibers, it allows accurate and reproducible data to be obtained.
Widely used in paper chromatography, it is thin and does not fluoresce under ultraviolet light.
Feature
Specification
●200mmx200mm●Drainage time (s): 95

Ulasan Produk

Tidak ada ulasan