ADVANTEC Filter paper No.514A 460mm x 570mm 100 sheets

Sebelum PPN:
Rp18.999.900
Spesifikasi
AS ONE Part Number64-1175-80
Ash Content (%)0.06
Mass (g/m²)185
Maximum Operating Temperature (°C)120
Product NameNo.514A
Thickness (mm)0.32
Water Absorption (cm)7.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chromatography filter paper.
Made from pure cellulose fibers, it allows accurate and reproducible data to be obtained.
Suitable for filtering fine sediments.
Feature
Specification
Drainage time (s): 200

Ulasan Produk

Tidak ada ulasan