ADVANTEC Filter Paper No.28-3 Center Hole Type

Sebelum PPN:
Rp899.900 - Rp2.899.900
Spesifikasi
Burst Strength (kPa)382
ColorWhite
Mass (g/m²)310
Maximum Operating Temperature (°C)120
SurfaceSmooth
Thickness (mm)0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This filter paper has been specially treated to increase its wet strength.
It has a wide range of applications, including high-pressure filtration and filtration of large volumes of liquid using a filter press.
Feature
Specification
●420mm C-55 100 pieces ●Drainage time (s): 350

Ulasan Produk

Tidak ada ulasan