ADVANTEC Filter Paper No.27 Center Hole Type

Sebelum PPN:
Rp489.900 - Rp3.499.900
Spesifikasi
Burst Strength (kPa)370
ColorWhite
Mass (g/m²)325
Maximum Operating Temperature (°C)120
SurfaceSmooth
Thickness (mm)0.68

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is the standard filter paper most commonly used for clarification filtration.
It is widely used in various fields for horizontal and vertical pressure filters.
Feature
Specification
●307mm C-46 100 pieces ●Drainage time (s): 220

Ulasan Produk

Tidak ada ulasan