ADVANTEC Filter Paper No.126 Center Hole Type

Sebelum PPN:
Rp939.900 - Rp4.899.900
Spesifikasi
Burst Strength (kPa)364
ColorWhite
Mass (g/m²)300
Maximum Operating Temperature (°C)120
SurfaceCrepe
Thickness (mm)0.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The surface of the filter paper is uniformly creped to increase the filtration area, which has the effect of forming a pre-coated layer of cellulose fibers on the surface of the filter paper.
Feature
Specification
●215mm C-25 100 pieces ●Drainage time (s): 35

Ulasan Produk

Tidak ada ulasan