ADVANTEC Filter Paper No. 1650 Center Hole Type

Sebelum PPN:
Rp969.900 - Rp4.899.900
Spesifikasi
Burst Strength (kPa)286
ColorWhite
Mass (g/m²)300
Maximum Operating Temperature (°C)120
SurfaceSmooth
Thickness (mm)0.57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This filter paper has a relatively fast filtration rate.
There is little fiber separation, making it suitable for removing small amounts of fine solids.
Feature
Specification
●470mm C-45 100 pieces ●Drainage time (s): 810

Ulasan Produk

Tidak ada ulasan